D60B40H

COMPARE

D60B40H

Description
D60B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D60B40

BDI # 17160063

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Global Part Number GPN: 37285
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY