50A48

COMPARE

50A48

Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A48

BDI # 621192

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Global Part Number GPN: 31750
Pitch Diameter - Millimeter: 242.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
S648H

COMPARE

S648H

Description
S648H

MARTIN SPROCKET & GR

Part # S648H

BDI # 21516342

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 6 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY