Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Duplex Type
Global Part Number GPN:
30645
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
80B26H
Description
H80B26 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT
Part # 80B26HT
BDI # 914008
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
40B50
Description
40B50 ROLLER CHAIN SPROCKET ; 1/2" P 50T 3/4" MIN PLAIN BORE
Part # 40B50
BDI # 620218
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Global Part Number GPN:
36179
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
D80B26
Description
D80B26 ROLLER CHAIN SPROCKET ; 1" P 26T DOUBLE 1" MIN PLAIN BORE
Part # D80B26
BDI # 608117
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Duplex Type
Global Part Number GPN:
30699
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80B24
Description
80B24 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 24T 1 ROW
Part # 80B24
BDI # 625209
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
36375
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore