80B32

COMPARE

80B32

Description
80B32 ROLLER CHAIN SPROCKET ; 1" P 32T 1-3/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B32

BDI # 625221

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Global Part Number GPN: 36383
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B15H

COMPARE

D160B15H

Description
D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B15

BDI # 17160044

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.608
Global Part Number GPN: 37184
Pitch Diameter - Millimeter: 244.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B40H

COMPARE

D60B40H

Description
D60B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D60B40

BDI # 17160063

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Global Part Number GPN: 37285
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A48

COMPARE

50A48

Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A48

BDI # 621192

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Global Part Number GPN: 31750
Pitch Diameter - Millimeter: 242.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY