Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
60BB13H 5/8
Description
60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE
Part # 60BB13H 5/8
BDI # 622670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
HND80B13 IDLER
Description
HND80B13 IDLER ; 1" P 13T DBL NEEDLE BRG 2-1/4" BORE
Part # 1297407
BDI # 327183
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
57.15
Other Features:
2.625 Inch Hub Diameter | 0.557 Inch Teeth Width
H80B13F X 1-1/4
Description
H80B13F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 1-1/4" BORE
Part # 80BS13HT 1 1/4
BDI # 916957
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39284
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80B13
Description
80B13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # 80B13
BDI # 625187
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
36364
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore