DS80Q19H
Description
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q19H
BDI # 607109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571882
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80Q19H
Description
80Q19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR Q BUSHING
Part # 80Q19H
BDI # 625292
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571793
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80BS19HT 1 15/16
Description
80BS19HT 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 19T HT 1-15/16" BORE
Part # 80BS19HT 1 15/16
BDI # 624667
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
35397
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
DS80ATB19H
Description
DS80ATB19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS80ATB19H
BDI # 607092
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570449
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed