H80Q23
Description
H80Q23 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 23T B-STYLE W/HT
Part # 80Q23
BDI # 918821
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed