Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60Q24H
Description
60Q24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR Q BUSHING
Part # 60Q24H
BDI # 623585
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571740
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60Q24H
Description
60Q24H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 24T B-STYLE W/HT
Part # 60Q24
BDI # 918794
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60BTB24H
Description
60BTB24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR 2012 BUSHING
Part # 60BTB24H
BDI # 623422
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32191
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
50BTB24H
Description
50BTB24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT BORE FOR 2012 BUSHING
Part # 50BTB24H
BDI # 621913
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32139
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed