28H100 SDS
Description
28H100 SDS SYNCHRONOUS BELT PULLEY ; 28 TEETH 1/2" PITCH X 1" BELT WD
Part # 28H100 SDS
BDI # 618134
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573858
Pitch Diameter - Millimeter:
113.19
H80Q28
Description
H80Q28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T B-STYLE W/HT
Part # 80Q28
BDI # 918826
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
80SF28
Description
80SF28 ROLLER CHAIN SPROCKET ; 1" P 28T BORE FOR SF BUSHING
Part # 80SF28
BDI # 625358
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
QD Bushing
Global Part Number GPN:
31122
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
120E28H
Description
120E28H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 28T B-HUB ONE SIDE
Part # 120E28H
BDI # 615151
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
QD Bushing
Global Part Number GPN:
31226
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed