Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
3307 E
Description
3307 E ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3307 E
BDI # 1250838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3310B-2RSTNC3
Description
3310B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3310B-2RSTNC3
BDI # 17757743
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7314BYG
Description
7314BYG ANGULAR CONTACT BALL BRG ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 7314BYG
BDI # 1187823
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254268
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3308B-2RSTNC3
Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308B-2RSTNC3
BDI # 17757733
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)