Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
8
6001ZZC3/EM
Description
6001ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W DOUBLE SHIELDED
Part # 6001ZZC3/EM
BDI # 1204351
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
151
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001ZZC3/5C
Description
6001ZZC3/5C ; POR DEEP GROOVE BALL BEARING
Part # 6001ZZC3/5C
BDI # 17143390
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Chevron SRI2 Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No