14MX-140S-125
Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
Part # 77198140
BDI # 1094850
Features
Pitch Diameter - Inch:
24.56
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.824
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581208
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
QD Bushing
Global Part Number GPN:
30412
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed