Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2477
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AKL.GT44-HLG
Description
AKL.GT44-HLG THRUST BALL BEARING ; NON-RETURNABLE 88.9MM X 132.563MM
Part # AKL.GT44-HLG
BDI # 18318081
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
7314BYG
Description
7314BYG ANGULAR CONTACT BALL BRG ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 7314BYG
BDI # 1187823
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254268
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)