80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80B15
Description
80B15 ROLLER CHAIN SPROCKET ; 1" P 15T 1" MIN PLAIN BORE
Part # 80B15
BDI # 625191
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
36366
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
DS60ATB20H
Description
DS60ATB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2517 BUSHING
Part # DS60ATB20H
BDI # 607068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569594
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
AKL.GT44-HLG
Description
AKL.GT44-HLG THRUST BALL BEARING ; NON-RETURNABLE 88.9MM X 132.563MM
Part # AKL.GT44-HLG
BDI # 18318081
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
80Q15H
Description
80Q15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR Q BUSHING
Part # 80Q15H
BDI # 625288
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571789
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed