Page 1 of 2

Next

Compare
NU318

COMPARE

NU318

Description
NU318 CYLINDRICAL ROLLER BEARING ; 90MMX190MMX43MM

NTN

Part # NU318

BDI # 1227228

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6316-2Z

COMPARE

6316-2Z

Description
6316-2Z DEEP GROOVE BALL BRG

SKF

Part # 6316-2Z

BDI # 1417188

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5218EHV

COMPARE

MA5218EHV

Description
MA5218EHV CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM ODX52.388MM W OPEN

NTN

Part # MA5218EHV

BDI # 17148451

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452674
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
UCX20-315D1

COMPARE

UCX20-315D1

Description
UCX20-315D1 INSERT BEARING ; 3.9375"ID 7.4803"OD

NTN

Part # UCX20-315D1

BDI # 1235179

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 44
Other Features: Single Row | Medium Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 7.48
Length Thru Bore - Millimeter: 117.5
Outer Race Profile: Spherical
Global Part Number GPN: 564613
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
7219-B-XL-TVP-UA

COMPARE

7219-B-XL-TVP-UA

Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM

FAG

Part # 7219-B-XL-TVP-UA

BDI # 1151860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235533
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY