6201-2RSH/C3
Description
6201-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6201-2RSH/C3
BDI # 1414708
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6002-2RSH
Description
6002-2RSH DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 SEALS
Part # 6002-2RSH
BDI # 1417424
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6201-2RSH
Description
6201-2RSH DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD SR 2 SEALS
Part # 6201-2RSH
BDI # 1417489
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591833
Self Aligning:
No
EF-162024
Description
EF-162024 PLAIN BEARING ; 1.003"X1.254"X1-1/2"X1-1/2"X1/8"
Part # 202073
BDI # 524046
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490209