Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series:
Q1
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2477
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3 B 58 SD
Description
3 B 58 SD V-BELT SHEAVE ; 3 GROOVES 6.15" OD BUSHED
Part # 3 B 58 SD
BDI # 618190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580391
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
B-LOC B106 1-1/2IN
Description
B-LOC B106 1-1/2IN KEYLESS BUSHING ; 2.559" OD
Part # B602108
BDI # 17282977
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38.1
Length - Millimeter:
28.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122
80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed