8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
28.575
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563424
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
28.575
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
53.188
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563426
Mounting Method:
Concentric Collar
3308B-2RSTNC3
Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308B-2RSTNC3
BDI # 17757733
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263088
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No