CYR 1 3/4 S

COMPARE

CYR 1 3/4 S

Description
CYR 1 3/4 S CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 4160110000

BDI # 344119

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21256

Price Inventory : In stock
Loading Price
QTY
CFE 1 3/4 SB

COMPARE

CFE 1 3/4 SB

Description
CFE 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160212000

BDI # 344038

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20385

Price Inventory : Available to order
Loading Price
QTY
CRS-28

COMPARE

CRS-28

Description
CRS-28 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-28

BDI # 1086251

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY