2307 E-2RS1TN9/C3

COMPARE

2307 E-2RS1TN9/C3

Description
2307 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE

SKF

Part # 2307 E-2RS1TN9/C3

BDI # 1269469

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY