1320 K
Description
1320 K SELF ALIGNING BALL BRG ; 100MM BORE 215MM OD 47MM IR WD
Part # 1320 K
BDI # 1418237
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
22222 E
Description
22222 E SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID SHAFT MOUNT
Part # 22222 E
BDI # 1415253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6320
Description
6320 DEEP GROOVE BALL BEARING ; 54.813MM ID X 135.755MM OD
Part # 6320
BDI # 1348261
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22228 CCK/C3W33
Description
22228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/C3W33
BDI # 1418096
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing