VEM3558T

COMPARE

VEM3558T

Description
VEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1

BALDOR-RELIANCE

Part # VEM3558T

BDI # 130877

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY