EM3554

COMPARE

EM3554

Description
EM3554 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56 3524M TEFC F1

BALDOR-RELIANCE

Part # EM3554

BDI # 127323

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3554T

COMPARE

CEM3554T

Description
CEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC

BALDOR-RELIANCE

Part # CEM3554T

BDI # 125770

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY