29866 / 3X3.751X0.375 CRWA1 R
Description
CRSEAL 29866 / 3X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 29866
BDI # 1243971
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604703
29865 / 3X3.751X0.375 CRW1 R
Description
CRSEAL 29865 / 3X3.751X0.375 CRW1 R ; SGL LIP SEAL
Part # 29865
BDI # 1243970
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185008
28669 / 2.875X3.751X0.375 CRWA1 R
Description
CRSEAL 28669 / 2.875X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 28669
BDI # 1414142
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603319
27368 / 2.75X3.751X0.438 CRWH1 R
Description
CRSEAL 27368 / 2.75X3.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27368
BDI # 1243866
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184753
78X100X10 HMS5 RG
Description
CRSEAL 78X100X10 HMS5 RG SINGLE LIP SEAL ; 3.071MM SHAFT DIA 100MM HOUSING BORE
Part # 78X100X10 HMS5 RG
BDI # 1258048
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608959