22211 EK
Description
22211 EK SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK
BDI # 1418883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3820-2
Description
3820-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/8" OD 15/16" WD
Part # 3820-20082
BDI # 1338673
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Global Part Number GPN:
647905
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3820
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
25521-2
Description
25521-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.27" OD 3/4" WD
Part # 25521-20024
BDI # 1328611
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Global Part Number GPN:
650019
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
25521
JM205110-2
Description
JM205110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 90MM OD 23MM WD
Part # JM205110-N0000
BDI # 1360670
Features
Component:
Cup
Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Other Features:
Medium Duty
Global Part Number GPN:
649822
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
JM205110