80BTL40H

COMPARE

80BTL40H

Description
80BTB40 TAPERLOCK SPROCKET

TSUBAKI

Part # 80BTB40

BDI # 17159918

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.306
Other Features: Taper Lock Bushing
Global Part Number GPN: 38155
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
29434 E

COMPARE

29434 E

Description
29434 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 170MMB 1 340MMOD 103MM HT

SKF

Part # 29434 E

BDI # 1418299

Features

Height - Millimeter: 103
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 236
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY