22218 EK/C3
Description
22218 EK/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID
Part # 22218 EK/C3
BDI # 1416469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
48220-2
Description
48220-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 48220-20024
BDI # 1344922
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Outside Diameter - Millimeter:
182.575
Global Part Number GPN:
647585
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
48220
22218 EK
Description
22218 EK SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID ADPTER MOUNT
Part # 22218 EK
BDI # 1416028
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
64700-2
Description
64700-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 64700-20024
BDI # 1348577
Features
Component:
Cup
Width - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
647371
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
64700
22220 EK
Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID
Part # 22220 EK
BDI # 1415362
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing