1320 K

COMPARE

1320 K

Description
1320 K SELF ALIGNING BALL BRG ; 100MM BORE 215MM OD 47MM IR WD

SKF

Part # 1320 K

BDI # 1418237

Features

Enclosure: Open
Outer Race Width - Millimeter: 47
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6320

COMPARE

6320

Description
6320 DEEP GROOVE BALL BEARING ; 54.813MM ID X 135.755MM OD

TIMKEN

Part # 6320

BDI # 1348261

Features

Enclosure: Open
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
2319 M

COMPARE

2319 M

Description
2319 M SELF ALIGN BALL BRG ; NON-RETURNABLE

SKF

Part # 2319 M

BDI # 1418246

Features

Enclosure: Open
Outer Race Width - Millimeter: 67
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Cage Material: Brass
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
51132 M

COMPARE

51132 M

Description
51132 M THRUST BALL BRG ; NON-RETURNABLE 160MMB 1 162MMB 2 200MMOD

SKF

Part # 51132 M

BDI # 1417639

Features

Height - Millimeter: 31
Bore 1 - Inch: 6.299
Bore 2 - Millimeter: 162
Height - Inch: 1.22
Bore 2 - Inch: 6.378

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY