6203ZZC3
Description
6203ZZC3 DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203ZZC3
BDI # 1412876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5865
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203-2Z
Description
6203-2Z DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 MTL SHLD
Part # 6203-2Z
BDI # 1422116
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262924
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R 8-2Z
Description
R 8-2Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 1/2"B 1-1/8"OD 5/16" WD
Part # R 8-2Z
BDI # 1420953
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262933
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202ZZ/16C3/EM
Description
6202ZZ/16C3/EM DEEP GROOVE BALL BEARING ; 16MM ID 35MM OD 11MM W DOUBLE SHIELDED
Part # 6202ZZ/16C3/EM
BDI # 1206069
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6301 2RSJEM
Description
6301 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 37MM OD 12MM WD
Part # 6301 2RSJEM
BDI # 1265393
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2706
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No