09195-2
Description
09195-20024 TAPERED ROLLER BEARING CUP ; 1.9380IN OD 0.5625IN WDTH NO FLANGE
Part # 09195-20024
BDI # 1309896
Features
Component:
Cup
Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Outside Diameter - Millimeter:
49.225
Global Part Number GPN:
648109
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
9195
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592180
Self Aligning:
No
3203 ATN9/C3
Description
3203 ATN9/C3 ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 3203 ATN9/C3
BDI # 1419235
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258160
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258113
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NKI30/30-TV-XL
Description
NKI30/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM ID X 45MM OD
Part # NKI30/30-TV-XL
BDI # 1411945
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591123
Self Aligning:
No