09195-2
Description
09195-20024 TAPERED ROLLER BEARING CUP ; 1.9380IN OD 0.5625IN WDTH NO FLANGE
Part # 09195-20024
BDI # 1309896
Features
Component:
Cup
Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Outside Diameter - Millimeter:
49.225
Global Part Number GPN:
648109
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
9195
6303 2ZJEM
Description
6303 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMX47MMX14MM
Part # 6303 2ZJEM
BDI # 21480114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2802
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 2RSJEM
Description
6204 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 47MM OD 14MM WD
Part # 6204 2RSJEM
BDI # 1258268
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3106
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005 2RSJEM
Description
6005 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 47MMOD 12MMWD
Part # 6005 2RSJEM
BDI # 21988069
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2766
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258113
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)