1309 EKTN9/C3
Description
1309 EKTN9/C3 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 25MM IR WD
Part # 1309 EKTN9/C3
BDI # 1418528
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
6208C3
Description
6208C3 DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W SR OPEN 1-ROW
Part # 6208C3
BDI # 1186475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5377
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263088
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
308 NR
Description
308 NR DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 308 NR
BDI # 1266969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2493
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
2307 E-2RS1TN9/C3
Description
2307 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 2307 E-2RS1TN9/C3
BDI # 1269469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing