3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3212 A/C3
Description
3212 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD DR OPEN
Part # 3212 A/C3
BDI # 1416364
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A
Description
3311 A ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD DR OPEN
Part # 3311 A
BDI # 1415425
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 E/C3
Description
3310 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 110MMOD 44.4MMWD DR
Part # 3310 E/C3
BDI # 1250912
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5305KG
Description
5305KG ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM WD
Part # 5305KG
BDI # 1346116
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255333
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)