Page 1 of 2

Next

Compare
3305 A-2RS1/C3

COMPARE

3305 A-2RS1/C3

Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW

SKF

Part # 3305 A-2RS1/C3

BDI # 1250808

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: NBR Contact Seal
Global Part Number GPN: 257949
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3212 A/C3

COMPARE

3212 A/C3

Description
3212 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD DR OPEN

SKF

Part # 3212 A/C3

BDI # 1416364

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3311 A

COMPARE

3311 A

Description
3311 A ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD DR OPEN

SKF

Part # 3311 A

BDI # 1415425

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3310 E/C3

COMPARE

3310 E/C3

Description
3310 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 110MMOD 44.4MMWD DR

SKF

Part # 3310 E/C3

BDI # 1250912

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5305KG

COMPARE

5305KG

Description
5305KG ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM WD

TIMKEN

Part # 5305KG

BDI # 1346116

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255333
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY