39923 / 4X4.999X0.375 CRWA1 R
Description
CRSEAL 39923 / 4X4.999X0.375 CRWA1 R ; DBL LIP SEAL
Part # 39923
BDI # 1244293
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603792
39934 / 4X4.999X0.438 CRWHA1 R
Description
CRSEAL 39934 / 4X4.999X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 39934
BDI # 1244295
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185933
38730 / 3.875X5.251X0.438 CRWH1 R
Description
CRSEAL 38730 / 3.875X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 38730
BDI # 1251831
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185851
40360 / 4.05X5.501X0.55 CRWH6 R
Description
CRSEAL 40360 / 4.05X5.501X0.55 CRWH6 R ; NON-RETURNABLE SGL LIP SEAL
Part # 40360
BDI # 1252075
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.05
Shaft Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604214
40108 / 4X5.751X0.438 CRWH1 R
Description
CRSEAL 40108 / 4X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 40108
BDI # 1252057
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185969