7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 212 ECJ
Description
NJ 212 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 60MMB 110MMOD 22 WID
Part # NJ 212 ECJ
BDI # 1420568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454967
Number of Rows of Rollers:
Single Row
7214 BECBY
Description
7214 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBY
BDI # 1265739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257691
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NUP 307 ECJ
Description
NUP 307 ECJ CYLINDRICAL RLR BRG ; 35MM BORE 80MM OD 21 WID RBEC 1
Part # NUP 307 ECJ
BDI # 1415783
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455972
Number of Rows of Rollers:
Single Row
7405 BCBM
Description
7405 BCBM ANG CONTACT BALL BRG ; 25MM BORE 80MM OD 21MM WD
Part # 7405 BCBM
BDI # 1265777
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257462
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)