100H RIV 10FT
Description
100H RIV 10FT CHAIN ; 100 1-1/4" PITCH RIVETED 10FT/BOX
Part # 100HRB
BDI # 903336
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
PC 7317 3LB KIT IDH 209824
Description
PC 7317 3LB KIT IDH 209824 ; 98383 NORDBAK PNEU WEAR 3LB KIT
Part # 209824
BDI # 1055741
Features
Other Features:
Non Sagging | Trowelable | With Silicon Carbide
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Coating
Product Type:
Ceramic Wearing Compound
Features
Pilot Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Bolt | Used With Sprocket
Pilot Length - Inch:
0.625
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0
21164 / 2.125X3X0.375 CRWA1 R
Description
CRSEAL 21164 / 2.125X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21164
BDI # 1243525
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603292
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384408
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
3810
Belt Style:
V-Belt
Belt Outside Length - Inch:
150
Belt Series:
8V
Belt Width - Inch:
1