MSC-32
Description
MSC-32 CARTRIDGE BEARING UNIT ; 2" BORE 4-15/16" OD 1-19/32" WID
Part # 701927
BDI # 348027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Length Thru Bore - Millimeter:
55.5
Length Thru Bore - Inch:
2.185
Other Features:
Single Row | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
E 35MM
Description
E 35MM QD BUSHING ; 35MM BORE 97.384MM OD 66.675MM LTB
Part # E 35MM
BDI # 608219
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
464410
Bushing Series:
E
Features
Inch - Metric:
Metric
Number of Bands:
3 Bands
Other Features:
Polyflex JB | Ribbed Top
Belt Width - Millimeter:
33
Belt Outside Length - Millimeter:
1600
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
62.992
Belt Series:
11M
Belt Width - Inch:
1.299
SF-35T
Description
SF-35T FLANGE BEARING UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # 705439
BDI # 349192
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12021
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
100H RIV 10FT
Description
100H RIV 10FT CHAIN ; 100 1-1/4" PITCH RIVETED 10FT/BOX
Part # 100HRB
BDI # 903336
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1