Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
26.3In-Lbs
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Belt Width - Inch:
0.591
Other Features:
Power Grip | Curvilinear Tooth Profile
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
330
Belt Pitch Length - Inch:
12.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
MI 28 N
Description
MI 28 N BEARING INNER RACE ; 1-3/4" BORE 2-1/4" OD 1-1/2" WID
Part # 0002830000
BDI # 345343
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592714
Self Aligning:
No
626 2RSJEM
Description
626 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 6MM BORE 19MM OD 6MM WD
Part # 626 2RSJEM
BDI # 1265189
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2876
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No