SB 22218 C3 W33 SS
Description
SB 22218 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0318066000
BDI # 344450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22312 W33 SS
Description
SB 22312 W33 SS SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Part # 0612006000
BDI # 344629
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # 0320006000
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22215 C3 W33 SS
Description
SB 22215 C3 W33 SS SPHERICAL ROLLER BRG ; 75MMX130MMX31MM
Part # 0315066000
BDI # 344387
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2209-2RS/VT143
Description
BS2-2209-2RS/VT143 SPHR ROLLER BRG ; NON-RETURNABLE 45MM IDX85MM ODX28MM WD
Part # BS2-2209-2RS/VT143
BDI # 1418025
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing