Page 1 of 12

Next

Compare
GR 16 SS

COMPARE

GR 16 SS

Description
GR 16 SS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID

MCGILL

Part # 5001630000

BDI # 345407

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23222
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3208 A-2RS1/C3

COMPARE

3208 A-2RS1/C3

Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM

SKF

Part # 3208 A-2RS1/C3

BDI # 1250327

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258061
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201 A-2RS1TN9/MT33

COMPARE

3201 A-2RS1TN9/MT33

Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 15.9MMWD DRS

SKF

Part # 3201 A-2RS1TN9/MT33

BDI # 1415749

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1

COMPARE

3205 A-2RS1

Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1

BDI # 1414444

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258105
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
HK1216-2RS-L271

COMPARE

HK1216-2RS-L271

Description
HK1216-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM X 18MM X 16MM DBL

INA

Part # HK1216-2RS-L271

BDI # 15068879

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.709
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591255
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY