Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257888
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 ANR
Description
3206 ANR ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD DR
Part # 3206 ANR
BDI # 1250304
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
29 Degree
Global Part Number GPN:
254534
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3220 A/C3
Description
3220 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 100MMB 180MMOD 60.3MMWD
Part # 3220 A/C3
BDI # 1415933
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7222 BECBY
Description
7222 BECBY ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBY
BDI # 1265746
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257655
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)