Page 1 of 2

Next

Compare
23952 CCK/C4W33

COMPARE

23952 CCK/C4W33

Description
23952 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMX360MMX75MM

SKF

Part # 23952 CCK/C4W33

BDI # 1267628

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 360MMOD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040EJW33W40IC3

COMPARE

24040EJW33W40IC3

Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD

TIMKEN

Part # 24040EJW33W40IC3

BDI # 20054497

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040KEJW33W40IC3

COMPARE

24040KEJW33W40IC3

Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE

TIMKEN

Part # 24040KEJW33W40IC3

BDI # 20055355

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6034 M/C3

COMPARE

6034 M/C3

Description
6034 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 170MMB 260MMOD 42MM WD

SKF

Part # 6034 M/C3

BDI # 1420769

Features

Enclosure: Open
Outer Race Width - Millimeter: 42
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.236

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2255
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY