KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM 12MM X 40MM DBL

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
Loading Price
QTY
MCF 30 SB

COMPARE

MCF 30 SB

Description
MCF 30 SB CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630015001

BDI # 344756

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20941

Price Inventory : Available to order
Loading Price
QTY
KRV 30 PP

COMPARE

KRV 30 PP

Description
KRV 30 PP CAM FOLLOWER ; NON-RETURNABLE

SKF

Part # KRV 30 PP

BDI # 1422923

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY