KR22-X-B
Description
KR22-X-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM X 10MM X 36MM DBL
Part # KR22-X-B
BDI # 1174899
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
240073
KR22-X-PP
Description
KR22-X-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM X 10MM X 36MM DBL
Part # KR22-X-PP-A
BDI # 1174898
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240039
MCF 22A SB
Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622012601
BDI # 344734
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20921
MCF 22 S
Description
MCF 22 S CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622011001
BDI # 344725
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20914
CF10VBUUR
Description
CF10VBUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # CF10VBUUR
BDI # 513819
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement
Global Part Number GPN:
237828