Page 1 of 3

Next

Compare
VEWDM3558

COMPARE

VEWDM3558

Description
VEWDM3558 WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N

BALDOR-RELIANCE

Part # VEWDM3558

BDI # 130949

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.18
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
119471.00

COMPARE

119471.00

Description
119471.00 WASHDOWN MOTOR ; 2HP 1800RPM 56C TEFC 230/460V

LEESON

Part # 119471.00

BDI # 21515482

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.87
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM3558T

COMPARE

VEM3558T

Description
VEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1

BALDOR-RELIANCE

Part # VEM3558T

BDI # 130877

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM3555T

COMPARE

VEM3555T

Description
VEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1

BALDOR-RELIANCE

Part # VEM3555T

BDI # 21433366

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM3555

COMPARE

VEM3555

Description
VEM3555 GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 56C 3526M TEFC F1 N

BALDOR-RELIANCE

Part # VEM3555

BDI # 130874

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY