VECP3581T
Description
VECP3581T SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0522M TEFC F1
Part # VECP3581T
BDI # 130800
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VEM3546T
Description
VEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1
Part # VEM3546T
BDI # 130867
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3555T
Description
VEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # VEM3555T
BDI # 21433366
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VM3543T
Description
VM3543T GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143TC 3428M TEFC
Part # VM3543T
BDI # 131178
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
CEM3581T
Description
CEM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # CEM3581T
BDI # 125780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted