40BS22 1
Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE
Part # 40BS22 1
BDI # 619671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33069
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60BS22 1 7/16
Description
60BS22 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-7/16" BORE
Part # 60BS22 1 7/16
BDI # 622911
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Global Part Number GPN:
34593
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
D60B22H
Description
D60B22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B22H
BDI # 607944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Duplex Type
Global Part Number GPN:
30669
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
40BTB22
Description
40BTB22 ROLLER CHAIN SPROCKET ; 1/2" 22T BORE FOR 1610 BUSHING
Part # 40BTB22
BDI # 620126
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32058
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed