50BS23HT 1
Description
50BS23HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T HT 1" BORE
Part # 50BS23HT 1
BDI # 621458
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33201
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BTB23H
Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # 50BTB23H
BDI # 621911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32137
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
H50B23
Description
H50B23 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 23T B-STYLE W/HT
Part # 50B23HT
BDI # 913959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
H4023X1
Description
H4023X1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1128438
BDI # 324120
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With Set Screw
Global Part Number GPN:
7300
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
60BS23 1 1/2
Description
60BS23 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 23T 1-1/2" BORE
Part # 60BS23 1 1/2
BDI # 622913
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Global Part Number GPN:
34864
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore