HB682CN210TC/9.73A1SI1.625X3.15
Description
HB682CN210TC/9.73A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C21S00973
BDI # 298935
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
HB482 140-CC 9.76 1-1/4IN SHFT
Description
H4C14S00976 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00976
BDI # 298704
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66